Milling Insert, Hexagon

  • Mfr # 5895380

  • Zoro # G4809450


product price:  $23.29
/ea
Sold in multiples of 5 for $116.45

Key Features

Inscribed Circle
5/8 in
Insert Size
53511
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
For Use With
M1200 Series Face Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895380
Zoro #
G4809450
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
53511
Nose Radius
0.171"
Insert Thickness
0.214"
Mounting Hole Dia.
0.1970 in
Cutting Edge Length
8.50mm
Through Hole Inside Dia.
0.1970 in
Thickness
0.2142 in
Corner Radius
0.1709 in

Details

Inscribed Circle
5/8 in
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
For Use With
M1200 Series Face Mills
No. of Edges
12
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Hexagon
Hardened (H) Compatibility
No
ISO Number
HNPJ090543ANSNHD
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Rake
Positive
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Coating
AlCrTiN
ANSI Number
HNPJ53511ANSNHD
Grade
WP40PM
Insert Material
Carbide
Insert Style
HNPJ
Stainless (M) Compatibility
Yes
Item
Hexagon Milling Insert
Steel (P) Compatibility
Yes
Insert Application
Roughing
Series
M1200
Included Angle
120 Degrees
Wiper Insert
Yes
ANSI Code
HNPJ53511ANSNHD
Coating Process
PVD
Clearance Angle
0 Degrees
Number of Cutting Edges
12
Finish - Machining
AlCrTiN
Chip-Breaker Code
HD
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Shape
Hexagon
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
S
Measurement System
Fractional Inch
Manufacturer Grade
WP40PM
Primary Material Application ISO Code
M, P
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Cutting Application
Roughing
Primary Material Application
Stainless Steel, Steel

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.