Milling Insert, Round

  • Mfr # 3353278

  • Zoro # G4815279


product price:  $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Inscribed Circle
0.3150 in
Nose Radius
0.157"
Insert Shape
Round
Grade
TN6540
Mounting Hole Dia.
3.45mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3353278
Zoro #
G4815279
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.157"
Mounting Hole Dia.
3.45mm
Insert Size
0802M0
Insert Thickness
0.0938"
Through Hole Inside Dia.
3.45mm
Cutting Edge Length
8.00mm
Thickness
0.0938 in

Details

Inscribed Circle
0.3150 in
Insert Shape
Round
Grade
TN6540
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
ALOX-SN
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
No
ANSI Number
RDMW0802M0T
ISO Number
RDMW0802M0T
Cutting Direction
Neutral
Insert Style
RDMW
Super Alloy (S) Compatibility
No
Rake
Positive
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Insert Material
Carbide
For Use With
M100 Series Copy Mills
Insert Application
Medium
Item
Round Milling Insert
Steel (P) Compatibility
Yes
Series
M100
Measurement System
Metric
Number of Cutting Edges
1
Shape
Round
For Toolholder
M100D062Z02C075RD08L603, M100D075Z02C075RD08L378, M100D075Z02C075RD08L453
Cutting Application
Milling
Cutting Edge
T-Land
Finish - Machining
TiAlN
Manufacturer Grade
TN6540
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
ANSI Code
RDMW0802M0T
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Insert Holding Type
Screw Clamp

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.