Milling Insert, Hexagon

  • Mfr # 5528978

  • Zoro # G4816030


product price:  $20.39
/ea
Sold in multiples of 5 for $101.95

Key Features

Insert Material
Carbide
Steel (P) Compatibility
No
Nose Radius
0.039"
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5528978
Zoro #
G4816030
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.039"
Insert Size
06T3
Insert Thickness
0.1563"
Mounting Hole Dia.
4.40mm
Thickness
0.1563 in
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm

Details

Insert Material
Carbide
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Item
Hexagon Milling Insert
Super Alloy (S) Compatibility
Yes
No. of Edges
6
Mounting Style
Screw Clamp
Insert Shape
Hexagon
ISO Number
HPGT06T3DZENGD
Coating
Tin
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Insert Style
HPGT
Inscribed Circle
0.4321 in
For Use With
M640 Series Face Mills
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Grade
WS30PM
ANSI Number
HPGT225DZENGD
Hardened (H) Compatibility
No
Rake
Positive
Series
M640
Chip-Breaker Code
GD
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Number of Cutting Edges
6
Manufacturer Grade
WS30PM
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Included Angle
120 Degrees
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
Cutting Application
Medium Cutting
Insert Holding Type
Screw Clamp
ANSI Code
HPGT225DZENGD
Shape
Hexagon
Coating Process
PVD

Description

Hexagon Milling Insert, Inscribed Circle 0.4321 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.