Milling Insert, Hexagon

  • Mfr # 3563901

  • Zoro # G4773741


product price:  $32.29
/ea
Sold in multiples of 5 for $161.45

Key Features

Insert Style
HNGJ
Mounting Hole Dia.
0.1969 in
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
HNGJ535ANSNHD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3563901
Zoro #
G4773741
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1969 in
Insert Size
535
Nose Radius
0.047"
Insert Thickness
0.215"
Corner Radius
3/64 in
Cutting Edge Length
8.59mm
Through Hole Inside Dia.
0.1969 in
Thickness
0.2151 in

Details

Insert Style
HNGJ
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
HNGJ535ANSNHD
Rake
Positive
For Use With
M1200 Series Face Mills
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Steel (P) Compatibility
Yes
Grade
TN6525
Cast Iron (K) Compatibility
Yes
ISO Number
HNGJ0905ANSNHD
Non Ferrous (N) Compatibility
No
Item
Hexagon Milling Insert
Coating
ALOX-SN
Inscribed Circle
5/8 in
Insert Material
Carbide
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
No. of Edges
12
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Shape
Hexagon
Series
M1200
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K, M
Material - Machining
Carbide
ANSI Code
HNGJ535ANSNHD
Manufacturer Grade
TN6525
Chip-Breaker Code
HD
Cutting Application
Light Finishing
Insert Holding Type
Screw Clamp
Coating Process
PVD
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Included Angle
120 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Shape
Hexagon
Finish - Machining
TiAlN
Primary Material Application
Steel
Primary Material Application ISO Code
P
Number of Cutting Edges
12
Wiper Insert
Yes
Measurement System
Fractional Inch

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.