Milling Insert, Hexagon

  • Mfr # 5895299

  • Zoro # G4761570


product price:  $27.89
/ea
Sold in multiples of 5 for $139.45

Key Features

Insert Shape
Hexagon
Inscribed Circle
1/2 in
Super Alloy (S) Compatibility
Yes
Nose Radius
0.051"
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895299
Zoro #
G4761570
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.051"
Mounting Hole Dia.
0.1970 in
Insert Thickness
0.176"
Insert Size
0704
Corner Radius
0.0510 in
Thickness
0.1758 in
Cutting Edge Length
6.78mm
Through Hole Inside Dia.
0.1970 in

Details

Insert Shape
Hexagon
Inscribed Circle
1/2 in
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
ISO Number
XNGJ0704ANENLD3W
Insert Style
XNGJ
Grade
WP40PM
Insert Application
Finishing
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Rake
Positive
Coating
AlCrTiN
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
M1200 Mini Series Face Mills
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
XNGJ0704ANENLD3W
Chip-Breaker
Yes
Item
Hexagon Milling Insert
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Series
M1200
Chip-Breaker Code
LD
Number of Cutting Edges
3
ANSI Code
XNGJ0704ANENLD3W
Coating Process
PVD
Primary Material Application ISO Code
M, P
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel, Steel
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish - Machining
AlCrTiN
Wiper Insert
Yes
For Toolholder
M1200D150Z04S050HN07, M1200D150Z05S050HN07, M1200D200Z04S075HN07, M1200D200Z05S075HN07, M1200D200Z06S075HN07, M1200D250Z04S075HN07, M1200D250Z06S075HN07, M1200D250Z08S075HN07, M1200D300Z05S100HN07, M1200D300Z08S100HN07, M1200D300Z10S100HN07, M1200D400Z06S150HN07, M1200D400Z09S150HN07, M1200D400Z12S150HN07, M1200D500Z08S150HN07, M1200D500Z12S150HN07, M1200D500Z16S150HN07
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
WP40PM
Cutting Application
Finishing
Shape
Hexagon
Included Angle
120 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.