Milling Insert, Square

  • Mfr # 3950589

  • Zoro # G4761613


product price:  $18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Grade
TN6540
Insert Material
Carbide
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950589
Zoro #
G4761613
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1730 in
Insert Size
432
Insert Thickness
0.1875"
Nose Radius
0.031"
Corner Radius
1/32 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
12.70mm
Thickness
0.1875 in

Details

Grade
TN6540
Insert Material
Carbide
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Right Hand
No. of Edges
4
Insert Style
SDMX
Lead Angle
90 Degrees
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
SDMX120408RMM
Inscribed Circle
1/2 in
Insert Shape
Square
Chip-Breaker
Yes
Item
Square Milling Insert
ANSI Number
SDMX432RMM
Mounting Style
Screw Clamp
Coating
ALOX-SN
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Application
Medium
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Series
M690
Chip-Breaker Style
On One Side
Chip-Breaker Code
MM
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Wiper Insert
Yes
Cutting Application
Medium Cutting to Heavy Roughing
Manufacturer Grade
TN6540
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Included Angle
90 Degrees
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
4
Clearance Angle
15.3 Degrees
Shape
Square
Insert Holding Type
Screw Clamp
ANSI Code
SDMX432RMM
Secondary Material Application ISO Code
K
Finish - Machining
TiAlN

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.