Milling Insert, Ballnose

  • Mfr # 2012778

  • Zoro # G4879940


product price:  $110.99
/ea
Sold in multiples of 5 for $554.95
Free Shipping & Returns

Key Features

Insert Material
Carbide
ISO Number
M270BF32
Hardened (H) Compatibility
Yes
Nose Radius
0.630"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012778
Zoro #
G4879940
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.630"
Mounting Hole Dia.
6.65mm
Insert Thickness
0.187"
Insert Size
32
Cutting Edge Length
32.00mm
Thickness
0.187 in
Corner Radius
16.00mm
Width
32.00mm
Through Hole Inside Dia.
6.65mm

Details

Insert Material
Carbide
ISO Number
M270BF32
Item
Ball Nose Milling Insert
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Rake
Neutral
Insert Shape
Ballnose
Coating
TiALOX
ANSI Number
M270BF32
Cast Iron (K) Compatibility
Yes
Insert Application
Finishing
Stainless (M) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Chip-Breaker
No
Inscribed Circle
32.00mm
Insert Style
M270BF
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
For Use With
M270 Series Copy Mills
Non Ferrous (N) Compatibility
No
Grade
TN2505
Mounting Style
Screw Clamp
Manufacturer Grade
TN2505
Coating Process
PVD
Cutting Application
Copy Milling, Light Finishing
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Primary Material Application ISO Code
H, K
Measurement System
Metric
Shape
Ball Nose
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel
Finish - Machining
TiAlN
Secondary Material Application
Steel
Series
M270
Secondary Material Application ISO Code
P

Description

Ball Nose Milling Insert, Inscribed Circle 32.00mm, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.