Milling Insert, Hexagon

  • Mfr # 5895348

  • Zoro # G4825517


product price:  $32.29
/ea
Sold in multiples of 5 for $161.45

Key Features

Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
HNGJ535ANENLD
Stainless (M) Compatibility
Yes
ISO Number
HNGJ0905ANENLD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895348
Zoro #
G4825517
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.047"
Mounting Hole Dia.
0.1970 in
Insert Size
535
Insert Thickness
0.2190"
Thickness
0.2190 in
Cutting Edge Length
8.58mm
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in

Details

Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
HNGJ535ANENLD
Stainless (M) Compatibility
Yes
ISO Number
HNGJ0905ANENLD
Inscribed Circle
5/8 in
Rake
Positive
Item
Hexagon Milling Insert
Grade
WP40PM
For Use With
M1200 Series Face Mills
Super Alloy (S) Compatibility
Yes
Insert Shape
Hexagon
Insert Material
Carbide
Insert Style
HNGJ
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Steel (P) Compatibility
Yes
Coating
AlCrTiN
No. of Edges
12
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Cutting Direction
Right Hand
Series
M1200
Coating Process
PVD
Primary Material Application ISO Code
M, P
Chip-Breaker Code
LD
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Wiper Insert
Yes
Secondary Material Application ISO Code
S
Included Angle
120 Degrees
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
12
Primary Material Application
Stainless Steel, Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
WP40PM
Chip-Breaker Style
Double Sided
Cutting Application
Finishing
Finish - Machining
AlCrTiN
Insert Holding Type
Screw Clamp
ANSI Code
HNGJ535ANENLD
Shape
Hexagon

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.