Milling Insert, Hexagon

  • Mfr # 5895350

  • Zoro # G4846167


product price:  $32.25
/ea
Sold in multiples of 5 for $161.25

Key Features

For Use With
M1200 Series Face Mills
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895350
Zoro #
G4846167
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
535
Nose Radius
0.047"
Mounting Hole Dia.
0.1970 in
Insert Thickness
0.2190"
Thickness
0.2190 in
Corner Radius
3/64 in
Cutting Edge Length
8.58mm
Through Hole Inside Dia.
0.1970 in

Details

For Use With
M1200 Series Face Mills
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
5/8 in
Mounting Style
Screw Clamp
Insert Style
HNGJ
No. of Edges
12
Non Ferrous (N) Compatibility
No
Grade
WP40PM
Insert Application
Medium
Steel (P) Compatibility
Yes
Insert Shape
Hexagon
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Rake
Positive
Stainless (M) Compatibility
Yes
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
ANSI Number
HNGJ535ANSNGD
Coating
AlCrTiN
ISO Number
HNGJ0905ANSNGD
Item
Hexagon Milling Insert
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Series
M1200
Chip-Breaker Code
GD
Insert Holding Type
Screw Clamp
Shape
Hexagon
Manufacturer Grade
WP40PM
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Included Angle
120 Degrees
ANSI Code
HNGJ535ANSNGD
Primary Material Application ISO Code
M, P
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Secondary Material Application
Nickel, Titanium
Finish - Machining
AlCrTiN
Chip-Breaker Style
Double Sided
Cutting Application
Medium Cutting
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
12
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Measurement System
Fractional Inch
Wiper Insert
Yes

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.