Milling Insert, Parallelogram

  • Mfr # 5519921

  • Zoro # G4811340


product price:  $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Super Alloy (S) Compatibility
Yes
ISO Number
XDPT110408PDSRMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5519921
Zoro #
G4811340
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.163"
Mounting Hole Dia.
3.00mm
Nose Radius
0.031"
Insert Size
110408
Cutting Edge Length
11.75mm
Width
6.94mm
Through Hole Inside Dia.
3.00mm
Corner Radius
0.80mm
Thickness
0.1628 in

Details

Super Alloy (S) Compatibility
Yes
ISO Number
XDPT110408PDSRMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Material
Carbide
Inscribed Circle
0.272 in
Mounting Style
Screw Clamp
Insert Shape
Parallelogram
Hardened (H) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Rake
-15 Degrees
Grade
WS30PM
Item
Parallelogram Milling Insert
ANSI Number
XDPT1102SRMM
Insert Application
Medium
Cutting Direction
Right Hand
Coating
TiN
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Style
XDPT
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Series
VSM11
Wiper Insert
Yes
Finish - Machining
TiN
Primary Material Application ISO Code
M, S
Included Angle
75 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Steel
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Chip-Breaker Code
MM
ANSI Code
XDPT1102SRMM
Manufacturer Grade
WS30PM
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Cutting Application
Medium
Measurement System
Metric
Coating Process
PVD
Number of Cutting Edges
2
Secondary Material Application ISO Code
P
Shape
Parallelogram
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1102SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.