Milling Insert, Round

  • Mfr # 2012608

  • Zoro # G4796132


product price:  $17.29
/ea
Sold in multiples of 5 for $86.45

Key Features

Insert Application
Medium
ANSI Number
RDMW1605M0TX
Mounting Hole Dia.
5.55mm
Chip-Breaker
No
ISO Number
RDMW1605M0TX
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012608
Zoro #
G4796132
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
5.55mm
Insert Size
1605M0
Nose Radius
0.315"
Insert Thickness
0.219"
Thickness
0.2188 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.55mm

Details

Insert Application
Medium
ANSI Number
RDMW1605M0TX
Chip-Breaker
No
ISO Number
RDMW1605M0TX
Coating
Uncoated
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
1
Grade
TTM08
Inscribed Circle
5/8 in
For Use With
M100 Series Copy Mills
Non Ferrous (N) Compatibility
No
Rake
Positive
Stainless (M) Compatibility
No
Insert Style
RDMW
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Clamp
Item
Round Milling Insert
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
Insert Shape
Round
Series
M100
Cutting Application
Milling
Shape
Round
Number of Cutting Edges
1
ANSI Code
RDMW1605M0TX
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Edge
T-Land
Primary Material Application
Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M
Manufacturer Grade
TTM08
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Insert Holding Type
Screw Clamp
Clearance Angle
15 Degrees
For Toolholder
M100D200Z03S075RD16, M100D250Z04S100RD16, M100D300Z05S100RD16, M100D400Z06S125RD16

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.