Milling Insert, Hexagon

  • Mfr # 6180300

  • Zoro # G4845738


product price:  $26.29
/ea
Sold in multiples of 5 for $131.45

Key Features

Super Alloy (S) Compatibility
Yes
Rake
Positive
ISO Number
HNGJ070432ANENLD
Inscribed Circle
1/2 in
Insert Style
HNGJ
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180300
Zoro #
G4845738
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.126"
Insert Thickness
0.176"
Mounting Hole Dia.
0.1969 in
Insert Size
0704
Through Hole Inside Dia.
0.1969 in
Cutting Edge Length
6.80mm
Corner Radius
0.1264 in
Thickness
0.1764 in

Details

Super Alloy (S) Compatibility
Yes
Item
Hexagon Milling Insert
Rake
Positive
ISO Number
HNGJ070432ANENLD
Inscribed Circle
1/2 in
Insert Style
HNGJ
Insert Material
Carbide
Grade
WS40PM
For Use With
M1200 Mini Series Face Mills
Mounting Style
Screw Clamp
ANSI Number
HNGJ070432ANENLD
No. of Edges
12
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Insert Application
Finishing
Chip-Breaker
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Hexagon
Coating
AlTiN
Series
M1200
Manufacturer Grade
WS40PM
Shape
Hexagon
Chip-Breaker Style
Double Sided
ANSI Code
HNGJ070432ANENLD
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
12
Wiper Insert
Yes
Measurement System
Fractional Inch
Chip-Breaker Code
LD
Included Angle
120 Degrees
Primary Material Application ISO Code
M, P, S
Clearance Angle
0 Degrees
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Finish - Machining
AlTiN
Cutting Application
Finishing
Insert Holding Type
Screw Clamp

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.