Milling Insert, Hexagon

  • Mfr # 5895346

  • Zoro # G4849962


product price:  $32.19
/ea
Sold in multiples of 5 for $160.95

Key Features

Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Mounting Hole Dia.
0.1970 in
Insert Thickness
0.2190"
Grade
WP25PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895346
Zoro #
G4849962
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Thickness
0.2190"
Insert Size
535
Nose Radius
0.047"
Cutting Edge Length
8.58mm
Corner Radius
3/64 in
Thickness
0.2190 in
Through Hole Inside Dia.
0.1970 in

Details

Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Grade
WP25PM
Coating
AlTiN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
No. of Edges
12
ANSI Number
HNGJ535ANENLD
Item
Hexagon Milling Insert
Inscribed Circle
5/8 in
Rake
Positive
Insert Style
HNGJ
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Hexagon
For Use With
M1200 Series Face Mills
Steel (P) Compatibility
Yes
ISO Number
HNGJ0905ANENLD
Insert Application
Finishing
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Hardened (H) Compatibility
No
Series
M1200
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Hardened Steel
Manufacturer Grade
WP25PM
Shape
Hexagon
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
H, K
Number of Cutting Edges
12
Cutting Application
Finishing
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P, S
Wiper Insert
Yes
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Code
LD
Coating Process
PVD
Material - Machining
Carbide
Included Angle
120 Degrees
ANSI Code
HNGJ535ANENLD

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.