Milling Insert, Hexagon

  • Mfr # 5895788

  • Zoro # G4782150


product price:  $16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Grade
WP25PM
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
HPPT
Coating
AlTiN
Insert Size
06T3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895788
Zoro #
G4782150
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
06T3
Insert Thickness
0.1563"
Mounting Hole Dia.
4.40mm
Nose Radius
0.039"
Corner Radius
0.98mm
Thickness
0.1563 in
Through Hole Inside Dia.
4.40mm

Details

Grade
WP25PM
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
HPPT
Coating
AlTiN
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
HPPT225DZENGD
Insert Material
Carbide
ISO Number
HPPT06T3DZENGD
Inscribed Circle
0.4320 in
Stainless (M) Compatibility
Yes
Insert Shape
Hexagon
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
M640 Series Face Mills
Hardened (H) Compatibility
No
Item
Hexagon Milling Insert
No. of Edges
6
Chip-Breaker
Yes
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Rake
Positive
Cutting Direction
Right Hand
Series
M640
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw Clamp
Number of Cutting Edges
6
Manufacturer Grade
WP25PM
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K
Chip-Breaker Code
GD
Included Angle
120 Degrees
Finish - Machining
AlTiN
Material - Machining
Carbide
Cutting Application
Medium Cutting
Measurement System
Metric
Clearance Angle
11 Degrees
Secondary Material Application
Cast Iron, Hardened Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Chip-Breaker Style
On One Side
Shape
Hexagon
ANSI Code
HPPT225DZENGD

Description

Hexagon Milling Insert, Inscribed Circle 0.4320 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.