Milling Insert, Hexagon

  • Mfr # 5895785

  • Zoro # G4801942


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

No. of Edges
6
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Grade
WP40PM
Inscribed Circle
0.4291 in
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895785
Zoro #
G4801942
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
06T3
Nose Radius
0.039"
Insert Thickness
0.157"
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1571 in

Details

No. of Edges
6
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Grade
WP40PM
Inscribed Circle
0.4291 in
Super Alloy (S) Compatibility
Yes
Insert Style
HPGT
Mounting Style
Screw Clamp
Insert Shape
Hexagon
Insert Application
Finishing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
AlCrTiN
Insert Material
Carbide
For Use With
M640 Series Face Mills
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
Positive
ISO Number
HPGT06T3DZERLD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
HPGT225DZERLD
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Item
Hexagon Milling Insert
Series
M640
Secondary Material Application ISO Code
S
Coating Process
PVD
Material - Machining
Carbide
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
M, P
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
WP40PM
ANSI Code
HPGT225DZERLD
Cutting Application
Finishing
Shape
Hexagon
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Secondary Material Application
Nickel, Titanium
Finish - Machining
AlCrTiN
Included Angle
120 Degrees
Chip-Breaker Code
LD
Clearance Angle
11 Degrees
Number of Cutting Edges
6
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric

Description

Hexagon Milling Insert, Inscribed Circle 0.4291 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.