Milling Insert, Parallelogram

  • Mfr # 5415254

  • Zoro # G4870229


product price:  $15.59
/ea

Key Features

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Grade
WP25PM
Non Ferrous (N) Compatibility
Yes
ISO Number
XDPT110416PDSRMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415254
Zoro #
G4870229
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3.00mm
Insert Thickness
0.163"
Insert Size
110416
Nose Radius
0.062"
Thickness
0.1630 in
Corner Radius
1.60mm
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.75mm
Width
6.95mm

Details

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Grade
WP25PM
Non Ferrous (N) Compatibility
Yes
Item
Parallelogram Milling Insert
ISO Number
XDPT110416PDSRMM
Cutting Direction
Right Hand
Rake
18 Degrees
Mounting Style
Screw Clamp
Inscribed Circle
0.274 in
Stainless (M) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
Hardened (H) Compatibility
Yes
Coating
AlTiN
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
XDPT1104SRMM
Insert Application
Medium
Insert Shape
Parallelogram
Insert Style
XDPT
No. of Edges
2
Insert Material
Carbide
Chip-Breaker
Yes
Series
VSM11
Finish - Machining
AlTiN
Material - Machining
Carbide
Cutting Application
Medium
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
H, K
Secondary Material Application
Cast Iron, Hardened Steel
Chip-Breaker Code
MM
ANSI Code
XDPT1104SRMM
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P, S
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Manufacturer Grade
WP25PM
Clearance Angle
15 Degrees
Coating Process
PVD
Included Angle
75 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Wiper Insert
Yes
Measurement System
Metric
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.274 in, 18 Degrees , XDPT1104SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.