Milling Insert, Parallelogram

  • Mfr # 5415364

  • Zoro # G4843069


product price:  $15.55
/ea
Sold in multiples of 5 for $77.75

Key Features

Chip-Breaker
Yes
Insert Application
Roughing
No. of Edges
2
For Use With
VSM11 Series Shoulder Mills
Workpiece Compatibility
Cast Iron (K), Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415364
Zoro #
G4843069
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.062"
Insert Thickness
0.157"
Insert Size
110416
Mounting Hole Dia.
3.00mm
Thickness
0.1570 in
Through Hole Inside Dia.
3.00mm
Corner Radius
1.60mm
Width
6.90mm
Cutting Edge Length
11.74mm

Details

Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Insert Application
Roughing
No. of Edges
2
For Use With
VSM11 Series Shoulder Mills
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
ISO Number
XDPT110416PDSRMH
Non Ferrous (N) Compatibility
No
ANSI Number
XDPT1104SRMH
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Coating
Al2O3
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Grade
WK15CM
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Inscribed Circle
0.274 in
Insert Material
Carbide
Rake
24.5 Degrees
Insert Style
XDPT
Stainless (M) Compatibility
No
Series
VSM11
ANSI Code
XDPT1104SRMH
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw Clamp
Manufacturer Grade
WK15CM
Measurement System
Metric
Chip-Breaker Code
MH
Shape
Parallelogram
Finish - Machining
Al2O3
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K
Coating Process
CVD
Included Angle
75 Degrees
Cutting Application
Roughing
Clearance Angle
15 Degrees
Material - Machining
Carbide
Wiper Insert
Yes
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials

Description

Parallelogram Milling Insert, Inscribed Circle 0.274 in, 24.5 Degrees , XDPT1104SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.