Milling Insert, Round

  • Mfr # 5123869

  • Zoro # G4782893


product price:  $24.99
/ea
Sold in multiples of 5 for $124.95

Key Features

Nose Radius
0.236"
Rake
Positive
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Hole Dia.
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5123869
Zoro #
G4782893
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.236"
Mounting Hole Dia.
5.00mm
Insert Thickness
0.1870"
Insert Size
1204M0
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
5.00mm
Thickness
0.1870 in

Details

Rake
Positive
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ISO Number
RNGJ1204M0SMM
ANSI Number
RNGJ1204M0SMM
Coating
Al2O3
Chip-Breaker
Yes
For Use With
M200 Series Copy Mills
Insert Style
RNGJ
Grade
WP35CM
No. of Edges
12
Inscribed Circle
0.4724 in
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Medium
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Insert Shape
Round
Steel (P) Compatibility
Yes
Item
Round Milling Insert
Cutting Direction
Neutral
Series
M200
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Clamp
Measurement System
Metric
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Shape
Round
Cutting Application
Milling
ANSI Code
RNGJ1204M0SMM
Clearance Angle
0 Degrees
Coating Process
CVD
Secondary Material Application ISO Code
M
Finish - Machining
Al2O3
Material - Machining
Carbide
Chip-Breaker Code
MM
Chip-Breaker Style
Double Sided
Cutting Edge
Honed and T-Land
Manufacturer Grade
WP35CM
Primary Material Application ISO Code
K, P
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.