Milling Insert, Parallelogram

  • Mfr # 5417054

  • Zoro # G4853289


product price:  $18.29
/ea
Sold in multiples of 5 for $91.45

Key Features

Inscribed Circle
0.272 in
Cast Iron (K) Compatibility
No
Insert Application
Finishing
Hardened (H) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5417054
Zoro #
G4853289
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
110404
Mounting Hole Dia.
3.00mm
Insert Thickness
0.157"
Nose Radius
0.016"
Width
6.90mm
Thickness
0.1570 in
Cutting Edge Length
11.72mm
Through Hole Inside Dia.
3.00mm
Corner Radius
0.40mm

Details

Inscribed Circle
0.272 in
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Insert Application
Finishing
Hardened (H) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Clamp
ANSI Number
XDCT1101RALP
Grade
WN25PM
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Chip-Breaker
Yes
Coating
TiB2
Stainless (M) Compatibility
No
Rake
15.08 Degrees
Insert Style
XDCT
No. of Edges
2
For Use With
VSM11 Series Shoulder Mills
Insert Material
Carbide
ISO Number
XDCT110404PDFRALP
Series
VSM11
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
75 Degrees
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Material - Machining
Carbide
Shape
Parallelogram
Wiper Insert
Yes
ANSI Code
XDCT1101RALP
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
N
Manufacturer Grade
WN25PM
Chip-Breaker Style
On One Side
Cutting Application
Finishing
Measurement System
Metric
Chip-Breaker Code
ALP
Finish - Machining
TiB2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1101RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.