Milling Insert, Rectangle

  • Mfr # 5710528

  • Zoro # G4864437


product price:  $28.65
/ea

Key Features

Lead Angle
90 Degrees
Nose Radius
0.031"
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5710528
Zoro #
G4864437
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
15T608
Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Through Hole Inside Dia.
4.65mm
Thickness
0.2710 in
Cutting Edge Length
15.30mm
Corner Radius
1/32 in
Width
10.00mm

Details

Lead Angle
90 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.394 in
For Use With
VSM490-15 Series Shoulder Mills
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Item
Milling Insert
Insert Application
Medium
Coating
AlCrTiN
Insert Style
XNGU
Chip-Breaker
Yes
Insert Material
Carbide
ISO Number
XNGU15T608SRMM
Super Alloy (S) Compatibility
Yes
Grade
WP40PM
Insert Shape
Rectangle
Hardened (H) Compatibility
No
ANSI Number
XNGU1502SRMM
No. of Edges
4
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Rake
Positive
Series
VSM490-15
Coating Process
PVD
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
Secondary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Wiper Insert
Yes
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
MM
Material - Machining
Carbide
Manufacturer Grade
WP40PM
Cutting Application
Milling
Finish - Machining
AlCrTiN
Secondary Material Application ISO Code
S
Included Angle
90 Degrees
Number of Cutting Edges
4
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
ANSI Code
XNGU1502SRMM
Measurement System
Fractional Inch
Shape
Rectangle

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.