Milling Insert, Parallelogram

  • Mfr # 5545065

  • Zoro # G4825532


product price:  $18.19
/ea

Key Features

Cutting Direction
Right Hand
Grade
WP40PM
Insert Style
XDCT
Rake
15.08 Degrees
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5545065
Zoro #
G4825532
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Nose Radius
0.031"
Insert Size
110408
Cutting Edge Length
11.73mm
Thickness
0.1570 in
Width
6.90mm
Through Hole Inside Dia.
3.00mm
Corner Radius
0.80mm

Details

Cutting Direction
Right Hand
Grade
WP40PM
Insert Style
XDCT
Rake
15.08 Degrees
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
No. of Edges
2
Insert Application
Finishing
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cast Iron (K) Compatibility
No
Insert Material
Carbide
ISO Number
XDCT110408PDERML
Non Ferrous (N) Compatibility
No
ANSI Number
XDCT1102ERML
Steel (P) Compatibility
No
Chip-Breaker
Yes
Coating
AlCrTiN
For Use With
VSM11 Series Shoulder Mills
Inscribed Circle
0.272 in
Item
Parallelogram Milling Insert
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Series
VSM11
Manufacturer Grade
WP40PM
ANSI Code
XDCT1102ERML
Insert Holding Type
Screw Clamp
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, P
Coating Process
PVD
Material - Machining
Carbide
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Measurement System
Metric
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Secondary Material Application ISO Code
S
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Clearance Angle
15 Degrees
Chip-Breaker Code
ML
Wiper Insert
Yes
Cutting Application
Finishing
Shape
Parallelogram
Included Angle
75 Degrees
Primary Material Application
Stainless Steel, Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlCrTiN

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1102ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.