Milling Insert, Ballnose

  • Mfr # 2012698

  • Zoro # G4829498


product price:  $36.89
/ea
Sold in multiples of 5 for $184.45

Key Features

Super Alloy (S) Compatibility
No
Coating
TiALOX
Stainless (M) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012698
Zoro #
G4829498
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3.55mm
Insert Thickness
0.094"
Insert Size
10
Nose Radius
0.197"
Through Hole Inside Dia.
3.55mm
Width
10.00mm
Cutting Edge Length
10.00mm
Thickness
0.094 in
Corner Radius
5.00mm

Details

Super Alloy (S) Compatibility
No
Coating
TiALOX
Stainless (M) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Insert Application
Finishing
Item
Ball Nose Milling Insert
Grade
TN2505
No. of Edges
2
Chip-Breaker
No
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
ANSI Number
M270BF10
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Cast Iron (K) Compatibility
Yes
Rake
Neutral
Cutting Direction
Right Hand
Insert Shape
Ballnose
For Use With
M270 Series Copy Mills
Inscribed Circle
10.00mm
ISO Number
M270BF10
Steel (P) Compatibility
Yes
Insert Style
M270BF
Number of Cutting Edges
2
Primary Material Application ISO Code
H, K
Shape
Ball Nose
Cutting Application
Copy Milling, Light Finishing
Secondary Material Application ISO Code
P
Measurement System
Metric
Series
M270
Finish - Machining
TiAlN
Coating Process
PVD
Secondary Material Application
Steel
Primary Material Application
Cast Iron, Hardened Steel
Clearance Angle
15 Degrees
Material - Machining
Carbide
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Manufacturer Grade
TN2505
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C

Description

Ball Nose Milling Insert, Inscribed Circle 10.00mm, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.