Milling Insert, Hexagon

  • Mfr # 3954422

  • Zoro # G4866397


product price:  $26.55
/ea
Sold in multiples of 5 for $132.75

Key Features

Insert Shape
Hexagon
Insert Size
0704
Grade
TN6540
Cutting Direction
Neutral
Mounting Hole Dia.
0.1970 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954422
Zoro #
G4866397
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Size
0704
Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Insert Thickness
0.176"
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in
Thickness
0.1763 in
Cutting Edge Length
6.80mm

Details

Insert Shape
Hexagon
Grade
TN6540
Cutting Direction
Neutral
ISO Number
HNGJ0704ANENLD
ANSI Number
HNGJ0704ANENLD
Hardened (H) Compatibility
No
No. of Edges
12
Insert Style
HNGJ
Coating
ALOX-SN
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
For Use With
M1200 Mini Series Face Mills
Mounting Style
Screw Clamp
Rake
Positive
Inscribed Circle
1/2 in
Insert Material
Carbide
Steel (P) Compatibility
Yes
Item
Hexagon Milling Insert
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Series
M1200
Measurement System
Fractional Inch
Shape
Hexagon
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Wiper Insert
Yes
Manufacturer Grade
TN6540
Secondary Material Application ISO Code
K
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Chip-Breaker Code
LD
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Application
Medium Cutting to Heavy Roughing
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
ANSI Code
HNGJ0704ANENLD
Coating Process
PVD
Included Angle
120 Degrees
Finish - Machining
TiAlN
Secondary Material Application
Cast Iron
Number of Cutting Edges
12

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.