Milling Insert, Parallelogram

  • Mfr # 5901355

  • Zoro # G4828350


product price:  $15.19
/ea

Key Features

Insert Shape
Parallelogram
Grade
WP25PM
Insert Thickness
0.157"
Insert Application
Medium
ISO Number
XDPT110424PDSRMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5901355
Zoro #
G4828350
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Nose Radius
0.094"
Insert Size
110424
Corner Radius
2.40mm
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.68mm
Thickness
0.1580 in
Width
6.94mm

Details

Insert Shape
Parallelogram
Grade
WP25PM
Insert Application
Medium
ISO Number
XDPT110424PDSRMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Item
Parallelogram Milling Insert
Rake
18 Degrees
Cast Iron (K) Compatibility
Yes
Insert Style
XDPT
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.273 in
ANSI Number
XDPT1106SRMM
No. of Edges
2
Mounting Style
Screw Clamp
Coating
AlTiN
For Use With
VSM11 Series Shoulder Mills
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Series
VSM11
ANSI Code
XDPT1106SRMM
Chip-Breaker Code
MM
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Manufacturer Grade
WP25PM
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
Coating Process
PVD
Clearance Angle
15 Degrees
Material - Machining
Carbide
Cutting Application
Medium
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Number of Cutting Edges
2
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
H, K
Included Angle
75 Degrees
Shape
Parallelogram
Finish - Machining
AlTiN
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 0.273 in, 18 Degrees , XDPT1106SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.