Milling Insert, Parallelogram

  • Mfr # 5980399

  • Zoro # G4795207


product price:  $15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Super Alloy (S) Compatibility
Yes
ANSI Number
XDPT1105SRMM
Insert Size
110420
Mounting Hole Dia.
3.00mm
Insert Thickness
0.163"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5980399
Zoro #
G4795207
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110420
Mounting Hole Dia.
3.00mm
Insert Thickness
0.163"
Nose Radius
0.078"
Width
6.95mm
Thickness
0.1628 in
Corner Radius
2.00mm
Cutting Edge Length
11.76mm
Through Hole Inside Dia.
3.00mm

Details

Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
Yes
ANSI Number
XDPT1105SRMM
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Insert Style
XDPT
Hardened (H) Compatibility
Yes
Coating
AlTiN
Insert Material
Carbide
No. of Edges
2
Rake
18 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Parallelogram
Insert Application
Medium
For Use With
VSM11 Series Shoulder Mills
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Chip-Breaker
Yes
Grade
WP25PM
ISO Number
XDPT110420PDSRMM
Inscribed Circle
0.274 in
Stainless (M) Compatibility
Yes
Series
VSM11
Finish - Machining
Al2O3
Wiper Insert
Yes
Secondary Material Application
Cast Iron, Hardened Steel
Manufacturer Grade
WP25PM
Cutting Application
Medium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
MM
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Included Angle
75 Degrees
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Shape
Parallelogram
Insert Holding Type
Screw Clamp
ANSI Code
XDPT1105SRMM
Secondary Material Application ISO Code
H, K
Measurement System
Metric
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.274 in, 18 Degrees , XDPT1105SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.