Milling Insert, Hexagon

  • Mfr # 5895291

  • Zoro # G4850260


product price:  $26.19
/ea
Sold in multiples of 5 for $130.95

Key Features

ANSI Number
HNGJ0704ANENLD
Nose Radius
0.047"
Insert Size
0704
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895291
Zoro #
G4850260
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.047"
Insert Size
0704
Mounting Hole Dia.
0.1970 in
Insert Thickness
0.176"
Cutting Edge Length
6.80mm
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in
Thickness
0.1763 in

Details

ANSI Number
HNGJ0704ANENLD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Rake
Positive
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Grade
WP25PM
No. of Edges
12
ISO Number
HNGJ0704ANENLD
Item
Hexagon Milling Insert
Insert Style
HNGJ
For Use With
M1200 Mini Series Face Mills
Hardened (H) Compatibility
No
Coating
AlTiN
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Shape
Hexagon
Non Ferrous (N) Compatibility
No
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Insert Application
Finishing
Series
M1200
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
LD
Material - Machining
Carbide
ANSI Code
HNGJ0704ANENLD
Included Angle
120 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN
Shape
Hexagon
Coating Process
PVD
Measurement System
Fractional Inch
Cutting Application
Finishing
Manufacturer Grade
WP25PM
Wiper Insert
Yes
Number of Cutting Edges
12
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Secondary Material Application ISO Code
H, K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Insert Holding Type
Screw Clamp
Secondary Material Application
Cast Iron, Hardened Steel

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.