Milling Insert, Parallelogram

  • Mfr # 5989054

  • Zoro # G4852817


product price:  $20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Rake
11.65 Degrees
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
XDPT170408PESRMH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5989054
Zoro #
G4852817
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Insert Size
170408
Nose Radius
0.031"
Mounting Hole Dia.
4.40mm
Width
9.60mm
Corner Radius
0.80mm
Thickness
0.1930 in
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
16.71mm

Details

Rake
11.65 Degrees
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Item
Parallelogram Milling Insert
ISO Number
XDPT170408PESRMH
Inscribed Circle
0.378 in
Insert Style
XDPT
ANSI Number
XDPT1702SRMH
Cast Iron (K) Compatibility
Yes
Insert Application
Roughing
Mounting Style
Screw Clamp
Insert Material
Carbide
Chip-Breaker
Yes
Coating
Al2O3
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Super Alloy (S) Compatibility
No
No. of Edges
2
For Use With
VSM17 Series Shoulder Mills
Grade
WP35CM
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Series
VSM17
Cutting Application
Roughing
Number of Cutting Edges
2
Coating Process
CVD
Secondary Material Application
Stainless Steel
ANSI Code
XDPT1702SRMH
Measurement System
Metric
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Finish - Machining
Al2O3
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WP35CM
Wiper Insert
Yes
Clearance Angle
15 Degrees
Included Angle
75 Degrees
Chip-Breaker Code
MH
Chip-Breaker Style
On One Side
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1702SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.