Milling Insert, Square

  • Mfr # 5903672

  • Zoro # G7686198


product price:  $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903672
Zoro #
G7686198
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3.65mm
Insert Thickness
0.091"
Through Hole Inside Dia.
3.65mm
Thickness
0.0906 in
Cutting Edge Length
11.00mm

Details

Cast Iron (K) Compatibility
Yes
Item
Square Milling Insert
Hardened (H) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
No. of Edges
4
Super Alloy (S) Compatibility
No
Rake
Positive
ISO Number
123506599
For Use With
M95 Series Slotting Mills
Coating
Al2O3
Insert Style
SNHX
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Shape
Square
ANSI Number
123506599
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.4331 in
Grade
WP35CM
Lead Angle
0 Degrees
Chip-Breaker
No
Series
M95
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Insert Holding Type
Screw Clamp
Finish - Machining
Al2O3
Included Angle
90 Degrees
Material - Machining
Carbide
Measurement System
Metric
Coating Process
CVD
ANSI Code
123506599
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Manufacturer Grade
WP35CM
Shape
Square
Secondary Material Application ISO Code
M
Cutting Application
Milling
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees

Description

Square Milling Insert, Inscribed Circle 0.4331 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.