Milling Insert, Parallelogram

  • Mfr # 6118069

  • Zoro # G4803692


product price:  $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Cast Iron (K) Compatibility
No
ANSI Number
XDCT1715ERML
Insert Application
Finishing
Inscribed Circle
0.378 in
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6118069
Zoro #
G4803692
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Radius
0.235"
Mounting Hole Dia.
4.40mm
Insert Size
170460
Insert Thickness
0.193"
Width
9.56mm
Cutting Edge Length
15.64mm
Thickness
0.1890 in
Corner Radius
6.00mm
Through Hole Inside Dia.
4.40mm

Details

Cast Iron (K) Compatibility
No
ANSI Number
XDCT1715ERML
Insert Application
Finishing
Inscribed Circle
0.378 in
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
2
Insert Material
Carbide
Coating
AlCrTiN
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Rake
20 Degrees
Insert Shape
Parallelogram
For Use With
VSM17 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
WP40PM
ISO Number
XDCT170460PEERML
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Insert Style
XDCT
Mounting Style
Screw Clamp
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Series
VSM17
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Cutting Application
Finishing
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Measurement System
Metric
Clearance Angle
15 Degrees
Included Angle
75 Degrees
Primary Material Application ISO Code
M, P
Finish - Machining
AlCrTiN
Insert Holding Type
Screw Clamp
Chip-Breaker Code
ML
Chip-Breaker Style
On One Side
Secondary Material Application
Nickel, Titanium
ANSI Code
XDCT1715ERML
Coating Process
PVD
Shape
Parallelogram
Manufacturer Grade
WP40PM
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 20 Degrees , XDCT1715ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.