Milling Insert, Rectangle

  • Mfr # 6425422

  • Zoro # G4798077


product price:  $21.75
/ea

Key Features

Grade
WP25PM
Cast Iron (K) Compatibility
Yes
Mounting Hole Dia.
3.40mm
Insert Shape
Rectangle
Insert Thickness
0.190"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425422
Zoro #
G4798077
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.40mm
Insert Thickness
0.190"
Insert Size
100408
Nose Radius
0.031"
Through Hole Inside Dia.
3.40mm
Corner Radius
1/32 in
Width
6.60mm
Cutting Edge Length
10.83mm
Thickness
0.1900 in

Details

Grade
WP25PM
Cast Iron (K) Compatibility
Yes
Insert Shape
Rectangle
Insert Application
Medium
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
XNGU100408SRMM
Rake
Positive
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
No. of Edges
4
Inscribed Circle
0.260 in
Stainless (M) Compatibility
Yes
Item
Milling Insert
Cutting Direction
Right Hand
Insert Style
XNGU
Insert Material
Carbide
Lead Angle
90 Degrees
ANSI Number
XNGU1002SRMM
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Coating
AlTiN
Series
VSM490-10
Coating Process
PVD
Clearance Angle
0 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
ANSI Code
XNGU1002SRMM
Manufacturer Grade
WP25PM
Number of Cutting Edges
4
Chip-Breaker Code
MM
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
Shape
Rectangle
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Hardened Steel
Secondary Material Application ISO Code
H, K
Chip-Breaker Style
Double Sided
Cutting Application
Milling
Material - Machining
Carbide
Finish - Machining
AlTiN
Included Angle
90 Degrees
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.