Milling Insert, Parallelogram

  • Mfr # 6180150

  • Zoro # G4873528


product price:  $15.75
/ea

Key Features

Coating
AlTiN
Super Alloy (S) Compatibility
Yes
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Rake
13.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180150
Zoro #
G4873528
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110412
Insert Thickness
0.157"
Nose Radius
0.047"
Mounting Hole Dia.
3.00mm
Corner Radius
1.20mm
Cutting Edge Length
11.74mm
Thickness
0.1570 in
Width
6.90mm
Through Hole Inside Dia.
3.00mm

Details

Coating
AlTiN
Super Alloy (S) Compatibility
Yes
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Rake
13.5 Degrees
Insert Style
XDPT
Stainless (M) Compatibility
Yes
ISO Number
XDPT110412PDSRMM
Hardened (H) Compatibility
Yes
ANSI Number
XDPT1103SRMM
Mounting Style
Screw Clamp
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Inscribed Circle
0.272 in
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Item
Parallelogram Milling Insert
Grade
WS40PM
For Use With
VSM11 Series Shoulder Mills
Chip-Breaker
Yes
Series
VSM11
Clearance Angle
15 Degrees
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Shape
Parallelogram
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Secondary Material Application
Steel
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
MM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WS40PM
ANSI Code
XDPT1103SRMM
Number of Cutting Edges
2
Measurement System
Metric
Cutting Application
Medium
Wiper Insert
Yes
Finish - Machining
AlTiN
Included Angle
75 Degrees
Secondary Material Application ISO Code
P

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 13.5 Degrees , XDPT1103SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.