Milling Insert, Parallelogram

  • Mfr # 6425264

  • Zoro # G4868917


product price:  $23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Material
Carbide
Coating
AlTiN
Grade
WS40PM
Mounting Hole Dia.
4.40mm
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425264
Zoro #
G4868917
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
170424
Insert Thickness
0.193"
Nose Radius
0.094"
Cutting Edge Length
16.72mm
Thickness
0.1929 in
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Corner Radius
2.40mm

Details

Insert Material
Carbide
Coating
AlTiN
Grade
WS40PM
No. of Edges
2
Inscribed Circle
0.378 in
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Application
Finishing
Steel (P) Compatibility
No
ANSI Number
XDCT1706ERML
For Use With
VSM17 Series Shoulder Mills
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Rake
17 Degrees
Item
Parallelogram Milling Insert
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Insert Style
XDCT
Cast Iron (K) Compatibility
No
ISO Number
XDCT170424PEERML
Series
VSM17
Finish - Machining
AlTiN
Included Angle
75 Degrees
Secondary Material Application
Steel
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Chip-Breaker Style
On One Side
Manufacturer Grade
WS40PM
Cutting Application
Finishing
Shape
Parallelogram
Wiper Insert
Yes
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw Clamp
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
XDCT1706ERML
Material - Machining
Carbide
Chip-Breaker Code
ML
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
P

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17 Degrees , XDCT1706ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.