Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4171545
  • Zoro # G2813951

product price: 
$
9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171545
Zoro #
G2813951
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220412RH
No. of Edges
6
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tin
ANSI Number
TNMG433RH
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Secondary Material Application
Cast Iron
Coating Process
CVD
Manufacturer Grade
WP25CT
Material - Machining
Carbide
Number of Cutting Edges
6
ANSI Code
TNMG433RH
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
Primary Material Application
Steel
Included Angle
60 Degrees
Shape
Triangle
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Chip-Breaker Code
RH
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.