Milling Insert, Rectangle

  • Mfr # 5358407

  • Zoro # G4760003


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Insert Style
SDR
Non Ferrous (N) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5358407
Zoro #
G4760003
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
100031
Insert Thickness
0.251"
Cutting Edge Length
7/8 in
Width
3/8 in
Thickness
0.2510 in
Corner Radius
1/32 in

Details

Mounting Style
Clamp
Item
Milling Insert
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Insert Style
SDR
Non Ferrous (N) Compatibility
Yes
ANSI Number
SDR100031E0W4
ISO Number
SDR100031E0W4
Coating
Uncoated
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Insert Material
PCD
Lead Angle
0.25 Degrees ANSI, 89.75 Degrees ISO
Grade
WDN00U
Rake
Positive
For Use With
SuperFeed Series Face Mills
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Inscribed Circle
0.380 in
Super Alloy (S) Compatibility
No
Insert Application
Finishing
No. of Edges
1
Insert Shape
Rectangle
Chip-Breaker
No
Series
SuperFeed
Finish - Machining
Bright (Uncoated)
ANSI Code
SDR100031E0W4
Insert Holding Type
Clamp
Shape
Dov-Lok
Clearance Angle
5 Degrees
Number of Cutting Edges
1
Material - Machining
Diamond
Primary Material Application ISO Code
N, S
For Toolholder
WSSEM02502RH, WSSEM03203RH, WSSEM04004RH, WSSEM05005RH
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Measurement System
Fractional Inch
Manufacturer Grade
WDN00U
Included Angle
90 Degrees
Cutting Application
Milling

Description

Milling Insert, Inscribed Circle 0.380 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.