Milling Insert, Square

  • Mfr # 3950584

  • Zoro # G4778772


product price:  $21.49
/ea
Sold in multiples of 5 for $107.45

Key Features

Rake
Positive
Mounting Style
Screw Clamp
Mounting Hole Dia.
0.2165 in
Chip-Breaker
Yes
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950584
Zoro #
G4778772
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Thickness
0.2500"
Insert Size
543
Nose Radius
0.047"
Corner Radius
3/64 in
Through Hole Inside Dia.
0.2165 in
Thickness
0.2500 in
Cutting Edge Length
15.88mm

Details

Rake
Positive
Mounting Style
Screw Clamp
Item
Square Milling Insert
Chip-Breaker
Yes
Insert Application
Roughing
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
4
Coating
Al2O3
Steel (P) Compatibility
Yes
ISO Number
SDMX150612RMH
Inscribed Circle
5/8 in
Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Insert Style
SDMX
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Square
Grade
TN7535
ANSI Number
SDMX543RMH
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Material
Carbide
Series
M690
Clearance Angle
15.3 Degrees
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Screw Clamp
Manufacturer Grade
TN7535
Wiper Insert
Yes
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M
Primary Material Application
Steel
Cutting Application
Milling
Chip-Breaker Style
On One Side
Finish - Machining
Al2O3
Secondary Material Application
Cast Iron, Stainless Steel
Included Angle
90 Degrees
ANSI Code
SDMX543RMH
Chip-Breaker Code
MH
Shape
Square
Number of Cutting Edges
4

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.