Milling Insert, Rectangle

  • Mfr # 6180322

  • Zoro # G4812713


product price:  $22.69
/ea

Key Features

Insert Size
15T616
Insert Shape
Rectangle
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180322
Zoro #
G4812713
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
15T616
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Nose Radius
0.063"
Thickness
0.2710 in
Cutting Edge Length
15.30mm
Width
10.00mm
Corner Radius
1/16 in
Through Hole Inside Dia.
4.65mm

Details

Insert Shape
Rectangle
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
90 Degrees
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.394 in
Chip-Breaker
Yes
Insert Material
Carbide
Cast Iron (K) Compatibility
No
For Use With
VSM490-15 Series Shoulder Mills
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Coating
AlTiN
ANSI Number
XNPU1504SRMM
No. of Edges
4
Grade
WS40PM
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
ISO Number
XNPU15T616SRMM
Rake
Positive
Item
Milling Insert
Mounting Style
Screw Clamp
Insert Style
XNPU
Series
VSM490-15
Manufacturer Grade
WS40PM
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Shape
Rectangle
ANSI Code
XNPU1504SRMM
Secondary Material Application
Steel
Material - Machining
Carbide
Number of Cutting Edges
4
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Cutting Application
Milling
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Chip-Breaker Code
MM
Finish - Machining
AlTiN
Chip-Breaker Style
Double Sided

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.