Milling Insert, Rectangle

  • Mfr # 6425270

  • Zoro # G4818718


product price:  $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Mounting Hole Dia.
3.40mm
Coating
ALOX-SN
Grade
WK15PM
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425270
Zoro #
G4818718
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.40mm
Nose Radius
0.031"
Insert Size
100408
Insert Thickness
0.190"
Corner Radius
1/32 in
Cutting Edge Length
10.80mm
Thickness
0.1900 in
Through Hole Inside Dia.
3.40mm
Width
6.60mm

Details

Coating
ALOX-SN
Grade
WK15PM
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
ANSI Number
XNPU1002SRMM
Cast Iron (K) Compatibility
Yes
Lead Angle
90 Degrees
Mounting Style
Screw Clamp
Insert Shape
Rectangle
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Item
Milling Insert
Rake
Positive
ISO Number
XNPU100408SRMM
Insert Application
Medium
Super Alloy (S) Compatibility
No
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Style
XNPU
Steel (P) Compatibility
No
Inscribed Circle
0.260 in
No. of Edges
4
Series
VSM490-10
Number of Cutting Edges
4
Measurement System
Fractional Inch
Manufacturer Grade
WK15PM
Chip-Breaker Style
Double Sided
Primary Material Application
Cast Iron
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
ANSI Code
XNPU1002SRMM
Chip-Breaker Code
MM
Finish - Machining
AlOX-SN
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Cutting Application
Milling
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Shape
Rectangle
Coating Process
PVD
Clearance Angle
0 Degrees

Description

Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.