Milling Insert, Trigon

  • Mfr # 5419791

  • Zoro # G4836592


product price:  $28.65
/ea
Sold in multiples of 5 for $143.25

Key Features

Coating
Al2O3
Rake
Positive
Insert Shape
Trigon
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5419791
Zoro #
G4836592
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.050"
Insert Thickness
0.287"
Insert Size
120712
Mounting Hole Dia.
4.80mm
Through Hole Inside Dia.
4.80mm
Corner Radius
1.27mm
Thickness
0.2870 in

Details

Coating
Al2O3
Rake
Positive
Insert Shape
Trigon
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Lead Angle
12 Degrees
Super Alloy (S) Compatibility
Yes
Insert Style
WOEJ
Grade
WP35CM
Inscribed Circle
0.4720 in
Mounting Style
Screw Clamp
For Use With
M370 Series Copy Mills
No. of Edges
6
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Application
Medium
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
ANSI Number
WOEJ120712SRMM
Item
Trigon Milling Insert
Hardened (H) Compatibility
No
ISO Number
WOEJ120712SRMM
Series
M370
Coating Process
CVD
Shape
Trigon
Included Angle
101.5 Degrees
Wiper Insert
Yes
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Cutting Application
Medium Cutting
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
K20, P20
Finish - Machining
Al2O3
Clearance Angle
0 Degrees
Manufacturer Grade
WP35CM
Chip-Breaker Style
Double Sided
Features
MM Geometry Provides Lower Cutting Forces
Chip-Breaker Code
MM
Secondary Material Application ISO Code
M
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
ANSI Code
WOEJ120712SRMM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
6

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.