Milling Insert, Round

  • Mfr # 2020763

  • Zoro # G4772682


product price:  $13.69
/ea
Sold in multiples of 5 for $68.45

Key Features

Insert Size
1204M0
Insert Thickness
0.1875"
Mounting Style
Screw Clamp
Insert Material
Carbide
For Use With
M100 Series Copy Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2020763
Zoro #
G4772682
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204M0
Insert Thickness
0.1875"
Nose Radius
0.236"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in
Cutting Edge Length
12.00mm

Details

Mounting Style
Screw Clamp
Insert Material
Carbide
For Use With
M100 Series Copy Mills
Rake
Positive
Cutting Direction
Neutral
Coating
Tin
ISO Number
RDMT1204M0TX
Steel (P) Compatibility
No
Insert Shape
Round
ANSI Number
RDMT1204M0TX
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Item
Round Milling Insert
Grade
TN7525
Insert Style
RDMT
Insert Application
Medium
Chip-Breaker
Yes
No. of Edges
1
Inscribed Circle
0.4724 in
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Series
M100
For Toolholder
M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
Chip-Breaker Code
X
Material - Machining
Carbide
Shape
Round
Primary Material Application ISO Code
P
Measurement System
Metric
Cutting Edge
T-Land
ANSI Code
RDMT1204M0TX
Finish - Machining
TiN
Number of Cutting Edges
1
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Coating Process
CVD
Manufacturer Grade
TN7525
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.