Milling Insert, Rectangle

  • Mfr # 5873416

  • Zoro # G4846830


product price:  $22.69
/ea

Key Features

Coating
AlCrTiN
Cutting Direction
Right Hand
Insert Thickness
0.271"
Steel (P) Compatibility
Yes
Grade
WP40PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5873416
Zoro #
G4846830
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.271"
Nose Radius
0.032"
Mounting Hole Dia.
4.65mm
Insert Size
15T608
Width
10.00mm
Cutting Edge Length
15.30mm
Through Hole Inside Dia.
4.65mm
Thickness
0.2710 in
Corner Radius
1/32 in

Details

Coating
AlCrTiN
Cutting Direction
Right Hand
Item
Milling Insert
Steel (P) Compatibility
Yes
Grade
WP40PM
ANSI Number
XNPU1502SRMM
Chip-Breaker
Yes
Insert Shape
Rectangle
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
VSM490-15 Series Shoulder Mills
Mounting Style
Screw Clamp
Rake
Positive
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Insert Style
XNPU
Super Alloy (S) Compatibility
Yes
No. of Edges
4
ISO Number
XNPU15T608SRMM
Stainless (M) Compatibility
Yes
Lead Angle
90 Degrees
Inscribed Circle
0.394 in
Insert Application
Medium
Series
VSM490-15
Number of Cutting Edges
4
Coating Process
PVD
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Insert Holding Type
Screw Clamp
Secondary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Finish - Machining
AlCrTiN
ANSI Code
XNPU1502SRMM
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Included Angle
90 Degrees
Secondary Material Application ISO Code
S
Manufacturer Grade
WP40PM
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Cutting Application
Milling
Chip-Breaker Code
MM
Shape
Rectangle
Primary Material Application
Stainless Steel, Steel

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.