Milling Insert, Round

  • Mfr # 3353281

  • Zoro # G4862781


product price:  $13.39
/ea
Sold in multiples of 5 for $66.95

Key Features

Inscribed Circle
0.4724 in
ISO Number
RDMW1204M0TX
Steel (P) Compatibility
Yes
Coating
ALOX-SN
Insert Size
1204M0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3353281
Zoro #
G4862781
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1204M0
Insert Thickness
0.1875"
Mounting Hole Dia.
4.45mm
Nose Radius
0.236"
Cutting Edge Length
12.00mm
Thickness
0.1875 in
Through Hole Inside Dia.
4.45mm

Details

Inscribed Circle
0.4724 in
ISO Number
RDMW1204M0TX
Steel (P) Compatibility
Yes
Coating
ALOX-SN
No. of Edges
1
Rake
Positive
ANSI Number
RDMW1204M0TX
Insert Style
RDMW
Grade
TN6540
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Item
Round Milling Insert
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Chip-Breaker
No
Insert Material
Carbide
Insert Shape
Round
Non Ferrous (N) Compatibility
No
For Use With
M100 Series Copy Mills
Cutting Direction
Neutral
Series
M100
Shape
Round
Primary Material Application ISO Code
M, P, S
ANSI Code
RDMW1204M0TX
Cutting Application
Milling
Finish - Machining
TiAlN
Cutting Edge
T-Land
Secondary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron
For Toolholder
M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
1
Measurement System
Metric
Coating Process
PVD
Material - Machining
Carbide
Manufacturer Grade
TN6540
Clearance Angle
15 Degrees
Insert Holding Type
Screw Clamp

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.