Milling Insert, Parallelogram

  • Mfr # 5988988

  • Zoro # G4829513


product price:  $24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Grade
WP25PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988988
Zoro #
G4829513
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170412
Insert Thickness
0.193"
Nose Radius
0.047"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Corner Radius
1.20mm
Thickness
0.1930 in
Cutting Edge Length
16.71mm
Width
9.60mm

Details

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Grade
WP25PM
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Coating
AlTiN
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Insert Style
XDCT
Chip-Breaker
Yes
ISO Number
XDCT170412PEERML
Inscribed Circle
0.378 in
Stainless (M) Compatibility
Yes
ANSI Number
XDCT1703ERML
Rake
16 Degrees
Mounting Style
Screw Clamp
Insert Application
Finishing
For Use With
VSM17 Series Shoulder Mills
No. of Edges
2
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
Series
VSM17
Cutting Application
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Secondary Material Application
Cast Iron, Hardened Steel
Manufacturer Grade
WP25PM
Shape
Parallelogram
Measurement System
Metric
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Insert Holding Type
Screw Clamp
ANSI Code
XDCT1703ERML
Chip-Breaker Style
On One Side
Chip-Breaker Code
ML
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Wiper Insert
Yes
Included Angle
75 Degrees
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1703ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.