Milling Insert, Hexagon

  • Mfr # 6180313

  • Zoro # G4791311


product price:  $19.85
/ea
Sold in multiples of 5 for $99.25

Key Features

Coating
AlTiN
Insert Application
Medium
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Nose Radius
0.039"
No. of Edges
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180313
Zoro #
G4791311
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Radius
0.039"
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1563"
Insert Size
06T3
Corner Radius
0.98mm
Thickness
0.1563 in
Through Hole Inside Dia.
4.40mm

Details

Coating
AlTiN
Insert Application
Medium
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
No. of Edges
6
Grade
WS40PM
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
HPGT06T3DZENGD
Rake
Positive
Insert Shape
Hexagon
Mounting Style
Screw Clamp
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Insert Style
HPGT
Super Alloy (S) Compatibility
Yes
For Use With
M640 Series Face Mills
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
0.4321 in
Item
Hexagon Milling Insert
ANSI Number
HPGT225DZENGD
Series
M640
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
11 Degrees
Finish - Machining
AlTiN
Shape
Hexagon
Insert Holding Type
Screw Clamp
Chip-Breaker Code
GD
ANSI Code
HPGT225DZENGD
Manufacturer Grade
WS40PM
Included Angle
120 Degrees
Material - Machining
Carbide
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Primary Material Application ISO Code
M, P, S
Cutting Application
Medium Cutting
Number of Cutting Edges
6

Description

Hexagon Milling Insert, Inscribed Circle 0.4321 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.