Milling Insert, Round

  • Mfr # 5123867

  • Zoro # G4880047


product price:  $24.55
/ea
Sold in multiples of 5 for $122.75

Key Features

Grade
WP25PM
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Rake
Positive
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5123867
Zoro #
G4880047
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204M0
Insert Thickness
0.1870"
Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Thickness
0.1870 in
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
5.00mm

Details

Grade
WP25PM
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Rake
Positive
Super Alloy (S) Compatibility
Yes
No. of Edges
12
ANSI Number
RNGJ1204M0SMM
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Inscribed Circle
0.4724 in
Insert Style
RNGJ
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Coating
AlTiN
For Use With
M200 Series Copy Mills
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Round
Item
Round Milling Insert
Insert Application
Medium
ISO Number
RNGJ1204M0SMM
Steel (P) Compatibility
Yes
Series
M200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Edge
Honed and T-Land
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel
Insert Holding Type
Screw Clamp
Clearance Angle
0 Degrees
Material - Machining
Carbide
Cutting Application
Milling
Chip-Breaker Style
Double Sided
Coating Process
PVD
Number of Cutting Edges
2
Secondary Material Application ISO Code
H, K
Shape
Round
Chip-Breaker Code
MM
ANSI Code
RNGJ1204M0SMM
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WP25PM
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.