Milling Insert, Parallelogram

  • Mfr # 6425263

  • Zoro # G4779588


product price:  $23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Chip-Breaker
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Thickness
0.193"
Hardened (H) Compatibility
No
ANSI Number
XDCT1705ERML
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425263
Zoro #
G4779588
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Insert Size
170420
Nose Radius
0.079"
Mounting Hole Dia.
4.40mm
Width
9.60mm
Corner Radius
2.00mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1929 in
Cutting Edge Length
16.71mm

Details

Chip-Breaker
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
No
ANSI Number
XDCT1705ERML
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Rake
17 Degrees
Coating
AlTiN
Steel (P) Compatibility
No
ISO Number
XDCT170420PEERML
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
WS40PM
Inscribed Circle
0.378 in
Insert Application
Finishing
Item
Parallelogram Milling Insert
No. of Edges
2
For Use With
VSM17 Series Shoulder Mills
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Insert Style
XDCT
Mounting Style
Screw Clamp
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Series
VSM17
Secondary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Manufacturer Grade
WS40PM
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
ML
Cutting Application
Finishing
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
ANSI Code
XDCT1705ERML
Shape
Parallelogram
Clearance Angle
15 Degrees
Secondary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Wiper Insert
Yes
Finish - Machining
AlTiN
Included Angle
75 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17 Degrees , XDCT1705ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.