Milling Insert, Hexagon

  • Mfr # 5895375

  • Zoro # G4836461


product price:  $22.19
/ea

Key Features

Insert Application
Medium
Chip-Breaker
Yes
Coating
Al2O3
Insert Material
Carbide
Nose Radius
0.047"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895375
Zoro #
G4836461
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Thickness
0.2190"
Insert Size
535
Mounting Hole Dia.
0.1970 in
Thickness
0.2190 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
8.58mm

Details

Insert Application
Medium
Chip-Breaker
Yes
Coating
Al2O3
Insert Material
Carbide
No. of Edges
12
Item
Hexagon Milling Insert
Insert Style
HNPJ
Mounting Style
Screw Clamp
Insert Shape
Hexagon
Non Ferrous (N) Compatibility
No
For Use With
M1200 Series Face Mills
Inscribed Circle
5/8 in
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Rake
Positive
ISO Number
HNPJ0905ANSNGD
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Stainless (M) Compatibility
Yes
ANSI Number
HNPJ535ANSNGD
Steel (P) Compatibility
Yes
Grade
WP35CM
Series
M1200
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Wiper Insert
Yes
Included Angle
120 Degrees
Coating Process
CVD
Number of Cutting Edges
12
Chip-Breaker Code
GD
Chip-Breaker Style
Double Sided
Finish - Machining
Al2O3
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
ANSI Code
HNPJ535ANSNGD
Manufacturer Grade
WP35CM
Secondary Material Application ISO Code
M
Cutting Application
Medium Cutting
Shape
Hexagon
Primary Material Application
Cast Iron, Steel

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.