Milling Insert, Round

  • Mfr # 5276470

  • Zoro # G4839331


product price:  $21.85
/ea
Sold in multiples of 5 for $109.25

Key Features

Insert Thickness
0.217"
Grade
WP35CM
Mounting Style
Screw Clamp
ANSI Number
RNPJ1605M0SMM
Insert Size
1605M0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276470
Zoro #
G4839331
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.217"
Insert Size
1605M0
Mounting Hole Dia.
5.80mm
Nose Radius
0.315"
Through Hole Inside Dia.
5.80mm
Thickness
0.2173 in
Cutting Edge Length
16.00mm

Details

Grade
WP35CM
Mounting Style
Screw Clamp
ANSI Number
RNPJ1605M0SMM
Insert Application
Medium
Item
Round Milling Insert
Rake
Positive
For Use With
M200 Series Copy Mills
Insert Shape
Round
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Insert Style
RNPJ
Super Alloy (S) Compatibility
No
Coating
Al2O3
No. of Edges
12
ISO Number
RNPJ1605M0SMM
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Inscribed Circle
5/8 in
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Material
Carbide
Series
M200
Chip-Breaker Code
MM
Material - Machining
Carbide
Cutting Application
Milling
Finish - Machining
Al2O3
Measurement System
Metric
Clearance Angle
0 Degrees
Cutting Edge
Honed and T-Land
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Round
Secondary Material Application
Stainless Steel
Manufacturer Grade
WP35CM
Primary Material Application ISO Code
K, P
Coating Process
CVD
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
M
ANSI Code
RNPJ1605M0SMM
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.