Milling Insert, Hexagon

  • Mfr # 5895293

  • Zoro # G4823983


product price:  $21.59
/ea
Sold in multiples of 5 for $107.95

Key Features

ANSI Number
HNPJ0704ANSNGD
Mounting Hole Dia.
0.1970 in
Insert Size
0704
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895293
Zoro #
G4823983
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Size
0704
Insert Thickness
0.175"
Nose Radius
0.047"
Cutting Edge Length
6.80mm
Thickness
0.1753 in
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in

Details

ANSI Number
HNPJ0704ANSNGD
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Shape
Hexagon
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
HNPJ
Hardened (H) Compatibility
No
Inscribed Circle
1/2 in
Coating
AlTiN
Stainless (M) Compatibility
Yes
Item
Hexagon Milling Insert
Insert Application
Medium
Grade
WP25PM
Rake
Positive
Mounting Style
Screw Clamp
For Use With
M1200 Mini Series Face Mills
ISO Number
HNPJ0704ANSNGD
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Cutting Direction
Right Hand
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
No. of Edges
12
Series
M1200
Manufacturer Grade
WP25PM
Finish - Machining
AlTiN
Coating Process
PVD
Number of Cutting Edges
12
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Code
GD
Shape
Hexagon
Secondary Material Application
Cast Iron, Hardened Steel
Cutting Application
Medium Cutting
ANSI Code
HNPJ0704ANSNGD
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Included Angle
120 Degrees
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, K

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.