Milling Insert, Round

  • Mfr # 5520353

  • Zoro # G4798670


product price:  $20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Insert Size
10T3M0
ISO Number
RNGJ10T3M0SMM
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5520353
Zoro #
G4798670
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
10T3M0
Insert Thickness
0.155"
Mounting Hole Dia.
4.65mm
Nose Radius
0.197"
Thickness
0.1548 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.65mm

Details

Non Ferrous (N) Compatibility
No
Insert Material
Carbide
ISO Number
RNGJ10T3M0SMM
Steel (P) Compatibility
Yes
ANSI Number
RNGJ10T3M0SMM
Item
Round Milling Insert
Coating
Tin
Insert Application
Medium
Stainless (M) Compatibility
Yes
For Use With
M200 Series Copy Mills
Mounting Style
Screw Clamp
Chip-Breaker
Yes
No. of Edges
8
Inscribed Circle
0.3937 in
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Grade
WS30PM
Insert Style
RNGJ
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Rake
Positive
Insert Shape
Round
Series
M200
Cutting Application
Milling
Measurement System
Metric
ANSI Code
RNGJ10T3M0SMM
Shape
Round
Finish - Machining
TiN
Cutting Edge
Honed and T-Land
Coating Process
PVD
Chip-Breaker Code
MM
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw Clamp
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Material - Machining
Carbide
Secondary Material Application ISO Code
P
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Manufacturer Grade
WS30PM
Chip-Breaker Style
Double Sided
Secondary Material Application
Steel
Clearance Angle
0 Degrees

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.