Milling Insert, Round

  • Mfr # 5542327

  • Zoro # G4826217


product price:  $14.39
/ea
Sold in multiples of 5 for $71.95

Key Features

No. of Edges
8
Nose Radius
0.197"
Insert Shape
Round
Insert Size
10T3M0
Inscribed Circle
0.3937 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5542327
Zoro #
G4826217
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.197"
Insert Size
10T3M0
Mounting Hole Dia.
4.65mm
Insert Thickness
0.155"
Thickness
0.1548 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.65mm

Details

Item
Round Milling Insert
No. of Edges
8
Insert Shape
Round
Inscribed Circle
0.3937 in
ANSI Number
RNPJ10T3M0SMM
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ISO Number
RNPJ10T3M0SMM
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Grade
WP40PM
Insert Style
RNPJ
For Use With
M200 Series Copy Mills
Stainless (M) Compatibility
No
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Rake
Positive
Coating
AlCrTiN
Insert Material
Carbide
Chip-Breaker
Yes
Series
M200
ANSI Code
RNPJ10T3M0SMM
Primary Material Application ISO Code
M, P
Chip-Breaker Code
MM
Secondary Material Application
Nickel, Titanium
Cutting Edge
Honed and T-Land
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Coating Process
PVD
Finish - Machining
AlTiN
Secondary Material Application ISO Code
S
Shape
Round
Material - Machining
Carbide
Manufacturer Grade
WP40PM
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Cutting Application
Milling
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.